Beli solenoid 24 vdc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Parker Solenoid Air Control Valve
    Mulai

    Rp2.399.900

    Parker Solenoid Air Control Valve
    Deskripsi:
    These Parker solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
  2. SMC Solenoid Air Control Valve
    Mulai

    Rp809.900

    SMC Solenoid Air Control Valve
    Deskripsi:
    These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
  3. SCA 2-Way Stainless Solenoid Valve 2S Series
    Mulai

    Rp399.900

    SCA 2-Way Stainless Solenoid Valve 2S Series
    Deskripsi:
    2-Way Brass Stainless Solenoid Valve0-10kg/cm²220VAC, Normally Close
    atribut:
    • Material: Stainless
  4. DYNAQUIP CONTROLS Solenoid Air Control Valve
    Mulai

    Rp3.599.900

    DYNAQUIP CONTROLS Solenoid Air Control Valve
    Deskripsi:
    These Dynaquip Controls solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
    atribut:
    • UNSPSC: 40141609
    • Coefficient of Volume: 1.4
    • Manufacturer Part Number: 145855.03
    • Maximum Flow (cfm): 78.4
    • NEMA Classification: NEMA 4, 4X
    • Operational Pressure Range (psi): 22 to 116
    • Overall Height (inch): 2-23/32
    • Overall Length (inch): 5-25/64
    • Overall Width (inch): 1-1/16
    • Pilot Port Size (inch): 1/4 NPT
    • Pipe Size (inch): 1/4
    • Power Consumption (W): 3
    • Valve Actuator/Return: Solenoid / Spring
    • Valve Series: Dynaquip Series
    • Valve Ways and Positions: 4-Way/2-Position
    • Voltage (V): 24 DC
  5. Non Brand Solenoid Air Control Valve
    Mulai

    Rp6.699.900

    Non Brand Solenoid Air Control Valve
    Deskripsi:
    These Namur solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
    atribut:
    • UNSPSC: 40141605
    • Body Style: Body Ported
    • Electrical Connections: 10mm, DIN Connector
    • NEMA Classification: NEMA 4
    • Overall Height (inch): 1 1/2
    • Overall Width (inch): 1 1/2
    • Pilot Port Size (inch): 1/4 (NPT)
    • Pipe Size (inch): 1/4
    • Valve Actuator/Return: Solenoid / Spring
    • Valve Series: AV Series
    • Valve Ways and Positions: 4-Way/2-Position
  6. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  7. SMC Solenoid Valve (SY) dia.4 One Touch (Katup Solenoid)
    Mulai

    Rp1.399.900

    SMC Solenoid Valve (SY) dia.4 One Touch (Katup Solenoid)
    atribut:
    • Coil Specifications: Standard
    • A/B Port Size: One-Touch Fitting For Φ4
    • Made To Order: Standard
    • Thread Type: Rc
  8. ASCO General Purpose Solenoid Valve
    Mulai

    Rp2.699.900

    ASCO General Purpose Solenoid Valve
    Deskripsi:
    2-way/2-position general purpose solenoid valves have an inlet and an outlet port and operate in two states or positions: open or closed. Normally closed solenoids remain shut until energized to open and allow flow.
  9. LARKIN Water Level Control
    Mulai

    Rp669.900

    LARKIN Water Level Control
    Deskripsi:
    Water Level Control With LcdSingle PhaseVoltage : 220VMerk : LarkinNote : Water Level Control , Siap Pakai Tidak Perlu Komponen Tambahan Atau Rakitan Tambahan*Jika Berminat Bisa Langsung Menghubungi Kami Langsung Untuk Memastikan Harag Dan Stok Barang Karena Harga Yang Dicantumkan Sewaktu-Waktu Dapat Berubah*
    atribut:
    • Number of Phase: 1P (Single Phase)
    • Input Voltage (V): 220
  10. SCA 2-Way Brass Solenoid Valve 2W Series
    Mulai

    Rp119.900

    SCA 2-Way Brass Solenoid Valve 2W Series
    Deskripsi:
    2-Way Brass Solenoid Valve0-10kg/cm²220VAC, Normally Close
    atribut:
    • Material: Brass
  11. ESCO Flexible Tube (SUS Union/Crimp) EA469EJ Series (Selang Fleksibel)
    Mulai

    Rp1.699.900

    ESCO Flexible Tube (SUS Union/Crimp) EA469EJ Series (Selang Fleksibel)
    Deskripsi:
    This is a flexible type that is easy to install in places where piping maintenance is difficult. The union joints are assembled using a unique tightening method. *Twists cannot be absorbed.
  12. SMC Solenoid Valve (VS7) Without Subplate
    Mulai

    Rp2.799.900

    SMC Solenoid Valve (VS7) Without Subplate
    atribut:
    • Thread Type: Rc(PT)
    • Connector: With Connector
    • Option C: None
  13. Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.599.900

    Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  14. Bonzer Electric Motor Foot Mounting B3 (Dinamo Motor Listrik)
    Mulai

    Rp809.900

    Bonzer Electric Motor Foot Mounting B3 (Dinamo Motor Listrik)
    atribut:
    • Phasa: 3Phase
    • Frequency (Hz): 50/60
Daftar Harga solenoid 24 vdc Terbaru November 2026
Parker Solenoid Air Control ValveRp2.399.900
SMC Solenoid Air Control ValveRp809.900
SCA 2-Way Stainless Solenoid Valve 2S SeriesRp399.900
DYNAQUIP CONTROLS Solenoid Air Control ValveRp3.599.900
Non Brand Solenoid Air Control ValveRp6.699.900
Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Rp1.399.900
SMC Solenoid Valve (SY) dia.4 One Touch (Katup Solenoid)Rp1.399.900
Takagi 3-Arm Sprinkler Head (Alat Penyiram Tanaman)Rp279.900
SMC Solenoid Valve (VX) Rc1/4 (Katup Solenoid)Rp779.900
Airtac Solenoid Valve 4V Series (Katup Solenoid)Rp219.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)